Carl® Extra Heavy-Duty 2-Hole Punch 1/4" Punch Size with 300 Sheet Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Green-friendly, two-hole punch delivers extra, heavy-duty punching, drilling 1/4" holes through up to 300 sheets at a time. Strong handle grip and hardened, precision-ground, all-steel punch heads make it easy to drill through piles of paper. Built-in paper guide ensures accurate paper positioning. Transparent waste tray allows you to see when it is full. Two-hole punch is made with recycled ABS plastic.
PRICE
$369.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19 in |
| Width | 9-1/2 in |
| Height | 9-1/2 in |
| Punch Size | 1/4" |
Product Details
| Style | Manual Hole Punch |
| Number of Holes Punched | 2 |
| Package Quantity | 1 |
| Description | Extra Heavy-Duty 2-Hole Punch |
| Color | Black |
| Manufacturers Part Number | 62300 |
| Sheet Capacity | 300 |
| Brand | Carl |