The paper you print on is just as important as the documents you're printing, and Office20 ultra-white paper is just what you need to make a statement. Great for high-volume printing, copies, drafts and other business documents, this everyday printing paper is engineered for consistent high-quality and reliability, to help you save time, money and extend the life of your equipment. Optimized for use in all makes and models of printers and copiers. Acid-free for archival quality.
HP Papers Office20 Paper, 8.5" x 11", White, 500 Sheets/Ream, 10 Reams/CT
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$119.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Paper Weight | 20 lbs |
| Paper Size | 8-1/2 x 11 |
Product Details
| Sheets | 5000 Sheets/Carton |
| Supply Type | Paper |
| Type | Copy Paper |
| Color | White |
| Package Unit | Carton |
| For Use With | Inkjet and Laser Printers, Copiers, Fax Machines |
| Paper Color Family | White |
| Paper Type | Copy & Printer Paper |
| Description | Office Paper |
| Package Quantity | 500 Sheets/Pack, 10 Packs/Carton |
| Features | Quick Drying, Smear Resistant |
| Manufacturers Part Number | 112101 |
| Brightness | 92 |
| Brand | HP |