Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Skil

Model # :WBB3220664

MPN #: JS314901

Skil® Corded Jig Saw, 6 Amp

Product Description
Precise and Packed with Features With features like the 4-Stage orbital function, speed control and dust blowing function allow the SKIL® 6 Amp jigsaw to deliver precision on a wide range of applications. Tool-free blade changes, angled cutting and Halo Light set this jig saw ahead of the rest.

Features:
  • 4 Orbital settings for smooth cuts on a variety of materials
  • Tool-free blade clamp for fast and secure changes of T- or U-shank blades
  • Dust blower switch keeps cut line clear of dust
  • Variable speed trigger with lock-on for continuous cutting
  • 6-Amp motor powerful for many applications
  • Tool-free base adjustment beveling cut at different angles
  • Halo Light™ provides 10X more light than common LEDs
Includes:
  • Jig Saw
  • Wood Blade
  • Metal Blade


PRICE
$60.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Stroke Length7/8 in

Product Details

StyleOrbital
TypeJig Saw
Voltage120 V
Corded/CordlessCorded
DescriptionCorded Jig Saw
ColorRed/Black
Manufacturers Part NumberJS314901
Amperage6 A
Bevel Capacity45
Strokes/Min800 - 3200
BrandSkil