Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Milwaukee

Model # :WBB2396260

MPN #: 2737-20

Milwaukee M18 FUEL™ Cordless D-Handle Jig Saw (Tool Only), 2737-20

Product Description
Milwaukee M18 FUEL™ Cordless D-Handle Jig Saw (Tool Only), 2737-20

The M18™ FUEL™ D-handle jig saw combines power, blade speed and precision, to provide the highest quality cuts in a wide variety of materials. The M18™ FUEL™ D-handle jig saw leverages the POWERSTATE brushless motor and REDLINK Plus™ intelligence to provide higher blade speed than corded jig saws at 3500 strokes per minute for clean controlled cuts with minimized chipping or bucking. Leveraging the M18™ REDLITHIUM™ XC5.0 battery the M18™ FUEL™ D-handle jig saw provides up to 105 linear feet of cutting in 3/4 in. laminated particle board, delivering all day productivity with less trips to the charger. The saw features tool-less blade change, tool free bevel adjust with pin-detents at 0°; 15°; 30°; and 45° as well as an LED light and on/off blower to keep the cut line visible while cutting.

Features:
  • Higher blade speed than corded jig saws for clean controlled cuts
  • Power to cut hard materials including hardwoods and metals
  • Part of the M18™ system, featuring over 150+ tools
  • POWERSTATE brushless motor: increased SPM and the power to cut hard materials, including hardwoods and metals
  • REDLINK™ plus intelligence: the most advanced system of cordless power tool electronics; provides optimized performance and overload protection using total system communication between tool, battery and charger
  • REDLITHIUM™ battery Technology: Superior pack construction, electronics and performance deliver more work per charge and more work over pack life than nay battery on the market
  • 4 position orbital cutting provides versatility for application specific cutting
  • Tool free shoe bevel with positive stops allows for quick and accurate shoe adjustment with pin-detents at 0°, 15°, 30° and 45°
  • Variable speed trigger between 0 and 3500 strokes per minute, providing precise control for clean cuts with less chipping
  • On/off cut line blower keeps the cut line clear of debris, and allows user to turn off blower when using dust extraction
  • LED light illuminates the cut line
  • Accepts T-shank jig saw blades
  • Includes dust cover and dust extraction tube
  • Includes non-marring shoe cover for protection of finished surfaces
  • Tool-Less Blade Changing
  • Integrated Work Light
  • Compatible with over 150+ tools on the M18™ platform
  • Charger not included
  • Number of Batteries Required: 1


PRICE
$239.95

1
1
Free Shipping Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8.9 in
Width3.2 in
Height8.6 in
Weight4.85 Excluding Battery/6.49 Battery Included lbs
Stroke Length1 in

Product Details

Battery TypeLithium-Ion
Max Cutting Capacity (Wood)5.5"
TypeBare Tool
Variable SpeedYes
Corded/CordlessCordless
Number of Blades Included1
ColorRed
Bevel Capacity45
Orbital ActionYes, 4 Settings
StyleOrbital
Voltage18 V
Blade TypeJig Saw T-Shank
Manufacturers Part Number2737-20
Strokes/Min3500
Lock OnNo
BrandMilwaukee

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsUL Listed