- NRR 25dB | SNR 30dB
- Three flexible rubber flanges form a secure seal.
- Packaged in a convenient dispenser box.
- 50 corded pair per box.
Corded Reusable Earplugs - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$39.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Ear Plug Size | One Size |
Product Details
| Noise Reduction Rate (NRR) | 24 dB |
| Metal Detectable | No |
| Earplug Cord Material | Nylon |
| Ear Plug Shape | Three Flanges |
| Description | Corded Reusable Earplugs |
| Package Quantity | 50 Pairs |
| Ear Plug Color Family | Orange |
| Manufacturers Part Number | RP3001 |
| Ear Plug Packaging | Bulk Box, Individually Wrapped |
| Dielectric | No |
| Corded/Banded | Corded |
| Ear Plug Material | Polyurethane |
| Disposable/Reusable | Reusable |
| Brand | Pyramex Safety |