Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Novatek

Model # :WBB2042978

MPN #: VA03ABK

Novatek™ Air-Powered HEPA Backpack Vacuum, 3-1/4 Gallon Cap.

Product Description
Novatek offers a range of Pneumatic and Electric HEPA Vacuums, specifically designed to work with our VSE product line. Available in backpack and floor models. Engineered for the recovery of lead, asbestos, mold and other hazardous or non-hazardous materials.

Applications
  • Use in difficult to access areas
  • Perfect for attaching to scaffolding or boom trucks
  • Haz Mat removal and recovery
Features & Benefits
  • Ultimate portability
  • Perfectly matched to Novatek Vacuum Shrouded Equipment
  • 3.3 gallon steel recovery tank
  • 4 stage filtration assures long HEPA life
  • Can be converted from backpack to floor vacuum in seconds
  • Individually tested and certified HEPA filters
  • Includes 6' x 1.5" of crush proof vacuum hose
  • Air filter/dryer standard
  • Integrated live air inlet with shutoff for connecting pneumatic tools


Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.

PRICE
$3,249.00

1
1
Ships in 100 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight35 lbs
Water Lift160 in
Hose Length6'

Product Details

TypePneumatic
CFM170 CFM
ColorStainless
Filter TypeHEPA
Capacity3-1/4 gal
MaterialStainless Steel
DescriptionAir Backpack HEPA Vacuum
Manufacturers Part NumberVA03ABK
Recovery Tank Capacity3.3 Gallons
BrandNovatek