Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Milwaukee

Model # :WBB3085151

MPN #: 0895-20

Milwaukee® M18 Fuel 3-IN-1 Backpack Vacuum

Product Description
Whether taking on spot, area, or final cleanups, the Milwaukee M18™ FUEL™ 3-in-1 Backpack Vacuum brings unmatched cordless performance, portability, and versatility to the jobsite. The POWERSTATE™ Brushless Motor and cyclonic design deliver up to 2X more suction power than traditional jobsite vacs, allowing users to efficiently tackle common jobsite debris like drywall dust, concrete dust, and wood/metal shavings. A removable harness, integrated canister hook and handle allow users to wear, hang, and carry the product for ultimate adaptability. Standard accessories include a flexible hose, telescoping extension wand, floor tool, crevice tool, and HEPA filter. At only 76 dB(A), the vacuum is up to 3X quieter than traditional vacs, providing comfortable operation on any jobsite, including occupied spaces.

Includes:
  • (1) M18 FUEL 3-in-1 Backpack Vacuum
  • (1) HEPA Filter
  • (1) 1-7/8" x 6' Flexible Hose
  • (1) 1-7/8" Telescoping Extension Wand
  • (1) 1-7/8" Crevice Tool
  • (1) 1-7/8" Floor Tool

Battery and Charger sold separately.

Features:
  • POWERSTATE™ Brushless Motor and REDLINK PLUS™ Intelligence delivers 70 CFM and 55" of suction for effective cleanup of common jobsite debris
  • Over 1,350 ft2 of debris cleanup on MAX RUNTIME Mode with the M18™ REDLITHIUM™ FORGE™ XC8.0 Battery Pack
  • MAX POWER Mode delivers over 20 minutes of continuous cleaning with the M18™ REDLITHIUM™ FORGE™ XC8.0 Battery Pack
  • Dry-only vacuum with 1 gallon debris collection capacity
  • Wear-Hang-Carry Capabilities
  • Tethered remote provides full control of power button and modes
  • Compatible with all 1-7/8" hose diameters
  • OSHA Compliance Solution: Objective data complaint dust management solution for specific applications and durations to meet Occupational Health & Safety
  • Certified HEPA Filter captures 99.97% of all particles greater than 0.3 microns
  • 5 Year Warranty

PRICE
$425.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight15.3 lbs
Hose Diameter1-7/8 in
Hose Length6'

Product Details

CFM55 CFM
ColorRed
Filter TypeStandard
Capacity1 gal
Voltage18 V
MaterialPlastic
Description3-in-1 Backpack Vacuum
Manufacturers Part Number0895-20
Decibels76 dB
BrandMilwaukee

Warranty

Warranty5 yr