Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Makita

Model # :WB700190

MPN #: XPH10Z

Makita® XPH10Z 18V LXT Lithium-Ion 1/2" Cordless Hammer Driver Drill (Tool-Only)

Product Description
The Makita® 18V LXT® Lithium-Ion Cordless 1/2-Inch Hammer Driver-Drill (tool only) combines speed and torque in a compact size. For increased versatility, it can be run as a driver-drill or a hammer driver-drill, and is engineered for applications in wood, metal, masonry, and concrete.

The Makita-built four-pole motor that delivers 480 in.lbs. of Max Torque and up to 1,900 RPM and 28,500 BPM in the high-speed setting. It weighs only 3.4 lbs. (with battery, sold separately) for increased comfort. With Extreme Protection Technology (XPT), the drill is engineered for increased dust and water resistance and is ideal for use in harsh jobsite conditions.

It's part of Makita's expanding 18V Lithium-Ion series, the world's largest cordless tool line-up powered by an 18V Lithium-Ion slide-style battery. Makita® 18V Lithium-Ion batteries have the fastest charge times in their categories, so they spend more time working and less time sitting on the charger.

PRICE
$149.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height8.75
Chuck Size1/2 in
Torque480 in.lbs

Product Details

Battery Type18 V Lithium-Ion
TypeCordless
KitBare Tool
Capacity in Steel1/2"
Batteries IncludedNo
Speed Settings2
StyleHammer Drill
LED LightYes
Voltage18 V
IncludesBare Tool Only
Rate Of Impact (BPM)0 - 9,000 / 0 - 28,500
DescriptionCordless Hammer Driver-Drill
Manufacturers Part NumberXPH10Z
BrandMakita
Speed0 - 600 / 0 - 1,900 rpm