This 7 in. Rotary Polisher features a brushless motor for efficient performance and runtime. No-load speed of 800-2200 RPM with the variable speed trigger and dial allow for use in car, headlight, windshield, fiber glass, gelcoat and glass polishing applications. The included 7 in. backing plate is recommended for most applications.
DeWalt® 20V MAX XR 7" Cordless Variable Speed Rotary Polisher Bare Tool Only
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 17 |
| Weight | 5 |
| Diameter | 7" |
Product Details
| Battery Type | Lithium-Ion |
| Max RPM | 2200 rpm |
| Type | Cordless |
| Voltage | 20 |
| Color | Yellow |
| Manufacturers Part Number | DCM849B |
| Batteries Included | No |
| Brand | DeWalt |
Related Products
Say goodbye to stall-outs and hello to power that lasts all shift long. The new IQV20™ Cordless Polisher/Sander comes equipped with a powerful brushless motor, compact form, and powerful battery platform that helps you tackle any task in record time. Plus, lightweight, ergonomic features designed with technicians in mind help keep operator fatigue at bay. So, you'll be covered whether you're sanding down sheet metal or giving a headlight one last polish. Available in a kit, G4621-K22, which includes the G4621 Polisher/Sander, 2" & 3" Roloc, 3" Hook & Loop Backing Pads, 3" Wool, 3" ...
Punch through stud after stud with the FLEX 24V 1/2" Compact Right Angle Drill when running conduit. This compact right angle drill is an ideal tool for electricians and delivers an industry-leading 1,680 inch-pounds of torque. Turbo mode unleashes maximum power and increased speed up to 1,650 RPM. Its magnesium gear box delivers maximum durability in a lightweight housing and anti-kickback technology lets you work with confidence. The drill's ergonomic rubber-covered top handle provides comfort when working and a rafter hook offers easy storage when not in use. For maximum power and ...
Makita® XTS01Z 18V LXT® Lithium-Ion Cordless 3/8" Crown Stapler Bare Tool Features: Makita-built motor delivers power to fasten a wide range of 3/8" crown staples (lengths 1/4", 3/8", 1/2", 5/8", 3/4" & 7/8"); also utilizes Arrow® T50 type flat crown staples A convenient window on magazine shows the number of remaining staples Spring-loaded driving mechanism allows for a more compact tool with less weight Contact actuation is well-suited for production environment Rugged machined aluminum magazine ensures smooth loading and feeding of staples Easy to use depth control setting by turning ...
From reconditioning rusted metal work to refinishing tables and chairs, the FLEX 24V 5" Random Orbital Sander delivers class-leading speed along with exceptional runtime for heavy-duty sanding applications. Activate turbo mode to unleash a class-leading 13,000 OPMs for fast and aggressive material removal. This sander delivers exceptional runtime, with up to 30 minutes of continuous runtime on Speed 3, based on a 3.5Ah Stacked Lithium battery (sold separately). Its low-profile design provides easy maneuverability and ultimate control, and durable construction including a dust and ...
The 20V MAX XR® Brushless Cable Stripper is a dedicated, powered tool for cleanly and consistently stripping electrical cable without an exposed knife. It quickly strips copper and aluminum cable from #6 AWG to 750 MCM CU and 900 MCM AL. Quick-release bushings and a reference chart are included to cover the range of cable diameters. Put down the blade and increase productivity with this innovative solution for large diameter cable stripping. Battery and Charger Sold Separately. Features: Depth gauge consistently strips cables up to 4in Strip #6 - 750 MCM Cu/900 MCM Al Cable Quick release ...