Nilfisk VU200 Cordless Stick Vacuums Battery Kit Bundle
Write a Review
|
Questions & Answers (0)
Product Description
Say hi to the VU200, our new cordless stick vacuum that lets you clean comfortably and quickly without interrupting your workflow. This tool does not mess around; it goes straight to business. Spot it, got it!
PRICE
$584.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 8-7/8 in |
| Height | 49-3/8 in |
| Weight | 7 lbs |
Product Details
| Type | Battery Kit Bundle |
| Brush Type | Cylindrical |
| Capacity | 0.26 |
| Voltage | 100 - 240 V |
| Color | Black |
| Manufacturers Part Number | 128390176 |
| Brand | Nilfisk |