Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TrippNT

Model # :WBB3786717

MPN #: 53519

TrippNT® Core DX Cart with 3 Metallic Silver Drawers & Hinged Door, 22-7/8"Lx19-5/8"Wx35-5/8"H

Product Description
TrippNT® Core DX Cart with Metallic Silver Drawers and Hinged Door organizes, stores, and secures supplies.

Features:
  • 2 Locking & 2 Swivel 4in Twin Wheel Casters, 3 Total Locking Drawers, 6 Side Shelves, Locking Bulk Storage with Hinged Drawer
  • Built-in Easy to Grab Handles
  • Corrosion-Resistant, Non-Metal HDPE Construction


PRICE
$1,759.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22-7/8 in
Width19-5/8 in
Height35-5/8 in
Weight66 lbs
Wheel Diameter4 in

Product Details

Assembly RequiredNo
Lock TypeLock Hafele Cam Zinc Plated Steel
TypeGeneral Purpose Medical Storage Cart
ColorWhite
SeriesCore DX Cart with Hinged Door
Number of Drawers3
Wheel Type2 locking, 2 Swivel
Made in the USAYes
Material1/2" HDPE, 3/16" Acrylic, 3/16" ABS, 1/8" ACP
Package Quantity1
Manufacturers Part Number53519
Door StyleHinged Door
BrandTrippNT

Warranty

WarrantyLifetime Guarantee yr