Gearwrench® 2 Shelf Steel Automotive Utility Cart, 36"W x 16"D x 33"H, Orange
Write a Review
|
Questions & Answers (0)
Product Description
The Gearwrench® 2-shelf steel automotive utility cart is built for mobile organization in professional garages and workshops without fighting stuck or squeaky wheels. Its rugged metal construction and magnetic surfaces keep tools close at hand, while convenient handles make pushing and steering easy. Locking casters provide mobility and stability where needed. The two-shelf cart supports up to 440 pounds, features a durable Molten Orange finish, and includes a 2-year warranty. Push, pull, or steer your cart exactly where you need it with minimal effort due to our conveniently-located handles.
PRICE
$119.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 16 in |
| Height | 33 in |
| Weight Capacity | 440 lbs |
| Weight | 29.1 lbs |
| Caster Size | 4 in |
Product Details
| Assembly Required | Yes |
| Type | Utility Cart |
| Color | Orange |
| Style | Mobile |
| Number of Shelves | 2 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | GWMSC |
| Brand | Gearwrench |
Warranty
| Warranty | 2 yr |