- 2 Locking & 2 Swivel 4in Twin Wheel Casters, 3 Total Locking Drawers, 6 Side Shelves, Locking Bulk Storage with Sliding Drawer
- Built-in Easy to Grab Handles
- Corrosion-Resistant, Non-Metal HDPE Construction
- Organizes, Stores, and Secures Supplies
TrippNT® Core DX Cart with 3 White Drawers & Sliding Smoke Door, 22-7/8"L x 19-5/8"W x 35-5/8"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,649.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22-7/8 in |
| Width | 19-5/8 in |
| Height | 35-5/8 in |
| Weight | 66 lbs |
| Wheel Diameter | 4 in |
Product Details
| Assembly Required | No |
| Lock Type | Lock Hafele Body Zinc Plated 22MM SYMO |
| Type | General Purpose Medical Storage Cart |
| Color | White |
| Series | Core DX Cart with Smoke Doors |
| Number of Drawers | 3 |
| Wheel Type | 2 locking, 2 Swivel |
| Made in the USA | Yes |
| Material | 1/2" HDPE, 1/8" ABS, 1/8" PETG, 1/8" ACP |
| Package Quantity | 1 |
| Manufacturers Part Number | 53563 |
| Door Style | Sliding Door |
| Brand | TrippNT |
Warranty
| Warranty | Lifetime Guarantee yr |