Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TrippNT

Model # :WBB3786687

MPN #: 53369

TrippNT® Core DX Extended Top Cart with Sliding Door, 28-7/8"L x 19-1/2"W x 35-5/8"H

Product Description
TrippNT® White Core DX Extended Top Cart with Sliding Door provides flexible, extra storage and workspace with an extra large 29 x 19 inch work surface.

Features:
  • 4 inch, non-marking twin-wheel rubber casters, 6 side shelves, 3 full extension drawers, 2 glove dispensers, and a bulk storage area covered by a sliding door
  • Built-in Easy to Grab Handles
  • Corrosion-Resistant, Non-Metal HDPE Construction
  • Organizes, Stores, Secures, and Mobilizes Supplies


PRICE
$2,189.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length28-7/8 in
Width19-1/2 in
Height35-5/8 in
Weight75 lbs
Wheel Diameter4 in

Product Details

Assembly RequiredNo
Lock TypeLock Hafele Body Zinc Plated 22MM SYMO
TypeGeneral Purpose Medical Storage Cart
ColorWhite
SeriesCore DX Extended Top Cart
Number of Drawers3
Wheel Type2 Locking, 2 Swivel
Made in the USAYes
Material1/2" HDPE, 3/16" ABS, 1/8" PETG, 1/8" ACP
Package Quantity1
Manufacturers Part Number53369
Door StyleSliding Door
BrandTrippNT

Warranty

WarrantyLifetime Guarantee yr