Features:
- 2 Locking & 2 Swivel 4in Twin Wheel Casters, 3 Full-Extension Total Locking Drawers, Locking Bulk Storage with Sliding Drawer
- Built-in Easy to Grab Handles
- Corrosion-Resistant, Non-Metal HDPE Construction
Weights & Dimensions
| Length | 19-1/4 in |
| Width | 15 in |
| Height | 35-5/8 in |
| Weight | 63 lbs |
| Wheel Diameter | 4 in |
Product Details
| Assembly Required | No |
| Lock Type | Lock Hafele Body Zinc Plated 22MM SYMO |
| Type | General Purpose Medical Storage Cart |
| Color | White |
| Series | Core SP Cart |
| Number of Drawers | 3 |
| Wheel Type | 2 locking, 2 Swivel |
| Made in the USA | Yes |
| Material | 1/2" HDPE, 1/8" PETG, 3/16" ABS, 1/8" ACP |
| Package Quantity | 1 |
| Manufacturers Part Number | 53451 |
| Door Style | Sliding Door |
| Brand | TrippNT |
Warranty
| Warranty | Lifetime Guarantee yr |