Features:
- Allows adaptation of dispensers to accommodate Tork Coreless High Capacity Tissue
- Durable plastic material
- Compatible with non Tork® products
Weights & Dimensions
| Width | 1-5/8 in |
| Depth | 1-5/8 in |
| Height | 5-7/8 in |
Product Details
| Style | Standard |
| Mounting Location | Wall |
| Capacity | One Roll |
| Material | Plastic |
| Description | Coreless High Capacity Spindle Kit |
| Color | Gray |
| Manufacturers Part Number | 473020 |
| Brand | Tork |