Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scott

Model # :WBB3180213

MPN #: KCC09603

Scott® Essential Coreless Jumbo Roll Tissue Dispenser, White

Product Description
Scott® provides a reliable balance of efficiency, performance, and value in state-of-the-art solutions. If you're responsible for a high-traffic restroom, you need a high capacity bathroom tissue dispenser. Scott® Coreless Jumbo Roll Toilet Paper Dispensers offer high capacity, easy maintenance systems that can help lower maintenance costs. Available in double-roll and single-roll configurations, these dispensers are designed to dispense 9.38" diameter x 3.8" wide coreless tissue rolls. Since the dispenser is suited to a jumbo roll with no core, it helps keep your washroom environmentally conscious. The easy-to-load system has no door, no key, and no core to throw away. Look for compatible coreless jumbo roll toilet paper from Kleenex® and Scott® Brands. After all, you have better things to do than worry about refilling toilet paper! This dispenser is backed by a lifetime warranty and is designed to save you time and money while reducing service disruptions and user complaints.

  • 1 Scott® Essential™ Coreless Jumbo Roll Toilet Paper Dispenser/Case; White; with Stub Roll; 14.25" x 9.75" x 6.00"
  • High-capacity design can help minimize runout, waste, and maintenance time.
  • Easy-to-load system has no door, no key, and no core to throw away.
  • Available in double-roll and single-roll configurations.
  • Backed by a lifetime warranty and is designed to save you time and money while reducing service disruptions and user complaints.

PRICE
$43.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-1/4 in
Depth6 in
Height9-3/4 in

Product Details

StyleJumbo
Mounting LocationWall
CapacityOne Coreless JRT Roll
MaterialPlastic
DescriptionEssential Coreless Jumbo Roll Tissue Dispenser
ColorWhite
Manufacturers Part NumberKCC09603
For Use WithB2081487; B2686374
BrandScott