MasterVision Cork Bulletin Board, 24" X 36", Oak MDF Frame
|
Questions & Answers (0)
Product Description
MasterVision Cork Bulletin Board, 24" X 36", Oak MDF Frame
The MasterVision™ Maya Cork Bulletin Board is an economic solution that delivers effective posting and versatility for office and facility communications. Designed for commercial applications, the Maya bulletin board's self-healing surface never shows pin holes and is made from renewable cork; making it both durable and resilient. Framed in sturdy Wood MDF with Oak finish, it can be positioned either vertically or horizontally - offering versatility when reconfiguring a workplace or where wall space is limited.
The MasterVision™ Maya Cork Bulletin Board is an economic solution that delivers effective posting and versatility for office and facility communications. Designed for commercial applications, the Maya bulletin board's self-healing surface never shows pin holes and is made from renewable cork; making it both durable and resilient. Framed in sturdy Wood MDF with Oak finish, it can be positioned either vertically or horizontally - offering versatility when reconfiguring a workplace or where wall space is limited.
PRICE
$16.25
1
1
Ships in 75 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 1/2 in |
| Height | 24 in |
| Board Size (W x H) | 36 x 24 in |
Product Details
| Board Type | Bulletin Board |
| Frame Color Family | Oak |
| Color | Natural |
| Surface Material | Cork |
| Style | Cork Board |
| Description | Cork Bulletin Board |
| Package Quantity | 1 |
| Frame Material | Wood |
| Manufacturers Part Number | MC070014231 |
| Magnetic | No |
| Brand | MasterVision |
Compliance & Certifications
| Certifications | TAA Compliant |