MasterVision Earth Cork Board, Silver/Gray Frame, 72"W x 48"H
|
Questions & Answers (0)
Product Description
MasterVision Earth Cork Board, Silver/Gray Frame, 72"W x 48"H
An earth friendly sustainable solution, these bulletin boards are efficient and versatile solutions for office and business communication. From decorative tools to an important aid when passing on information, they are designed with the future sustainability in mind. Aluminum 100% post-consumer and post-industrial waste and 97% recyclable. Made from cork, they are not only earth friendly but also extremely durable and resilient. The sturdy aluminum frames feature an easy to mount 4-corner system, hardware included.
An earth friendly sustainable solution, these bulletin boards are efficient and versatile solutions for office and business communication. From decorative tools to an important aid when passing on information, they are designed with the future sustainability in mind. Aluminum 100% post-consumer and post-industrial waste and 97% recyclable. Made from cork, they are not only earth friendly but also extremely durable and resilient. The sturdy aluminum frames feature an easy to mount 4-corner system, hardware included.
PRICE
$169.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 3/4 in |
| Height | 48 in |
| Board Size (W x H) | 72 x 48 in |
Product Details
| Assembly Required | Assembled |
| Board Type | Bulletin Board |
| Frame Color Family | Silver |
| Color | Natural |
| Surface Material | Earth Cork |
| Style | Cork Board |
| Mounting Location | Hardware included |
| Description | Cork Board |
| Package Quantity | 1 |
| Frame Material | Aluminum |
| Manufacturers Part Number | CA271790 |
| Magnetic | No |
| Indoor/Outdoor | Indoor |
| Brand | MasterVision |