Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Vollrath® Cork Tray Liner - For Round 11" Diameter Trays - Pkg Qty 12

Vollrath® Cork Tray Liner - For Round 11" Diameter Trays - Pkg Qty 12

Item #: WBB210414

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4.06 ea.

Minimum Quantity: 4

Price: $48.72 / Pkg of 12

Save $2.44 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vollrath® Cork Tray Liner - For Round 11" Diameter Trays

Self-adhesive non-skid, cork liners are for trays without cork surface. Helps prevent slipping, even when wet. Round shape. "11" Diameter. Sold in package quantity of 12. Priced each.

Product Details

  • Fits 11" Diameter Round Trays
  • Brand Vollrath
  • Package Quantity 12/Case
  • Description Tray Liner
  • Material Cork
  • Style Cork Liner
  • Manufacturers Part Number 86350
  • Shape Round

Weights & Dimensions

  • Diameter 9-1/8 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

4 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Cork Tray Liner - For Round 11" Diameter Trays - Pkg Qty 12

Vollrath® Cork Tray Liner - For Round 11" Diameter Trays - Pkg Qty 12

Item #: WBB210414

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant