Genuine Joe Retractable Feather Duster, Brown - GJO90218
Write a Review
|
Questions & Answers (0)
Product Description
Duster features extra-soft ostrich feathers that are perfect for dusting irregular surfaces, small spaces and around delicate items. Fine, soft feathers have more surface area to effectively grab and hold dust particles. Retractable design lets you pull the feathers into the handle with a sliding lever. Plastic handle features a hang-up hole for convenient storage.
PRICE
$19.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 8 in |
| Height | 3 in |
Product Details
| Handle Material | Plastic |
| Material | Feather |
| Package Quantity | 1 |
| Color | Brown |
| Manufacturers Part Number | GJO90218 |
| Brand | Genuine Joe |