O-Cedar Commercial MaxiClean Large Angle Broom, 48" Wood Handle 12/Case - 6400-W - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Flagged PET bristles sweep the finest particles. Washable sanitary beige fibers. 48'' natural lacquered hardwood handle. 12'' sweeping surface.
PRICE
$189.00 Sold in packages of 12 / $15.75 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 55 in |
| Width | 12 in |
| Weight | 2 lbs |
| Headband Size | 1-1/2 |
| Handle Length | 48" |
| Cleaning Width | 12" in |
Product Details
| Type | Large |
| Handle Material | Wood |
| Color | Brown |
| Package Quantity | 12 |
| Manufacturers Part Number | 6400-W |
| Brand | O-Cedar Commercial |
| Bristle Material | Plastic |