Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB3037681

MPN #: WALB

Starduster Wallbrush Duster, 3 1/2" Handle

Product Description
  • Oval shape.
  • Stiff bristles.
  • May be used alone or with Unger®telescopic poles (sold separately).

Wide oval shape helps simplify dusting walls and ceiling fans. Stiff, scratch-proof bristles accommodate rough surfaces without marring smooth surfaces, ensuring excellent task versatility. Duster may be used alone or with Unger®telescopic poles (sold separately). Bristle Material: Horse Hair, Polyester; Bristle Length: 2 in; Bristle Color: Brown; Handle Color: Black.

PRICE
$48.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Handle Length3-1/2
Bristle Length2 in

Product Details

For Use WithUngerED370, ED450, ED550, EZ250, EZ400, TF900
Package IncludesIncludes one duster.
Bristle MaterialHorse Hair, Polyester