Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB2081818

MPN #: CF-32R

High Country Plastics Corner Feeder CF-32R, 32"

|
Questions & Answers (0)
PRICE
$221.95
Usually ships in 14 to 17 days
High Country Plastics Corner Feeder Without Insert, CF-40R W/O, 40"

Large durable poly ground feeder features rounded edges for animal safety and grain feeder inserts on each side. These inserts bolt into the feeder securely and the top lip of the feeder keeps the bolts from being exposed. The grain feeder inserts serve the dual purpose of allowing you to feed grains or minerals and easily monitor the consumption, and simply having them installed dramatically reduces feed waste by limiting the horses ability to toss feed out of the feeder. Durable impact resistant poly construction with UV protection ensures this feeder will hold up to years of use in harsh elements. Mounts easily to wood stall walls by simply using lag screws or it can be attached to pipe panels with our MB-20, mounting bracket kit. Which ever route you choose for installation, make sure to place washers over the lag screws or bolts for more surface contact and support.

1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.