- Perfect for stationary work environments
- Organize maintenance shops and production workstations
- Magnetic closure to easily open/close, right hinge
- Flush front presents clean design and eliminates snagging
- (1) Adjustable Interior cabinet shelf (12" Deep) included, 400 lb. capacity
- Magnetic closure to easily open/close
- 21"W x 21"D x 24"H
- Heavy duty 14 gauge steel construction
- Mounting hardware included
- Premium powder coat paint finish in Silver
- Fully welded and have a premium powder coat paint finish
- Shipped fully assemble
- Made in the U.S.A
Valley Craft Corner Wall Mountable Storage Cabinet, Right Hinge, 21"Wx21"Dx24"H, All-Welded, Silver
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$545.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21 in |
| Depth | 21 in |
| Height | 24 in |
| Weight | 60 lbs |
| Gauge | 14 ga |
Product Details
| Type | Wall Mount - Corner |
| Shelf Capacity | 400 lbs |
| Number of Adjustable Shelves | 1 |
| Color | Silver |
| Door Type | Solid |
| Handle Type | Recessed |
| Number of Doors | 1 |
| Number of Shelves | 2 |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 1 |
| Package Quantity | 1 |
| Manufacturers Part Number | F89276BS |
| Number of Fixed Shelves | 1 |
| Brand | Valley Craft |
Warranty
| Warranty | 1 yr |