Treston Cornerstone Lower Steel Shelf 70-7/8"W x 18-1/4"D, Light Gray
Write a Review
|
Questions & Answers (0)
Product Description
The 18" deep ESD lower steel shelf for the Cornerstone workbench adds practical, static-safe storage beneath the workstation. Designed for ESD-controlled environments, the shelf helps prevent the buildup of static electricity, protecting sensitive electronic components during storage and handling.
Finished in light grey conductive ESD powder coating, the shelf integrates with the workstation's grounding system to support reliable static control across the entire workspace. This makes it well suited for electronics assembly, testing, inspection, and repair tasks.
The durable steel construction provides strong support for tools, parts, and equipment while keeping materials organized and within easy reach, helping maintain a clean and efficient ESD-safe workstation.
Hangs on horizontal bars. Max load 66 lbs.
Finished in light grey conductive ESD powder coating, the shelf integrates with the workstation's grounding system to support reliable static control across the entire workspace. This makes it well suited for electronics assembly, testing, inspection, and repair tasks.
The durable steel construction provides strong support for tools, parts, and equipment while keeping materials organized and within easy reach, helping maintain a clean and efficient ESD-safe workstation.
Hangs on horizontal bars. Max load 66 lbs.
PRICE
$159.95
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 70-7/8 in |
| Depth | 18-1/4 in |
| Height | 1 in |
| Weight Capacity | 66 lbs |
Product Details
| Type | Lower Shelf |
| Country of Origin | USA |
| Material | Steel |
| Color | Light Gray |
| Manufacturers Part Number | LSSCSB72-49 |
| Brand | Treston |