Treston Lower shelf 24" ESD for Concept Ergo 80", 72"W x 23-5/8"D, Light Gray
Write a Review
|
Questions & Answers (0)
Product Description
The lower shelf for Concept Ergo 30" and 36" deep workbenches is exceptionally sturdy and built to last. With a load capacity of 60 kg, this steplessly height-adjustable shelf offers reliable support for tools, components, or storage bins. Supplied complete with shelf and brackets. PDH600-49 divider hoops can be used with LSCE shelves.
The 24" ESD lower shelf for the Concept Ergo workstation adds convenient, static-safe storage directly beneath the work surface. Designed for ESD-controlled environments, the shelf helps prevent the buildup of static electricity, protecting sensitive electronic components during storage and handling.
Finished with conductive ESD powder coating, the shelf integrates with the workstation's grounding system to support reliable static control across the entire workspace. This makes it ideal for storing tools, parts, and equipment used in electronics assembly, testing, and repair.
The sturdy steel construction provides dependable support while keeping frequently used items organized and within easy reach, helping maintain a clean, efficient, and static-safe workstation.
The 24" ESD lower shelf for the Concept Ergo workstation adds convenient, static-safe storage directly beneath the work surface. Designed for ESD-controlled environments, the shelf helps prevent the buildup of static electricity, protecting sensitive electronic components during storage and handling.
Finished with conductive ESD powder coating, the shelf integrates with the workstation's grounding system to support reliable static control across the entire workspace. This makes it ideal for storing tools, parts, and equipment used in electronics assembly, testing, and repair.
The sturdy steel construction provides dependable support while keeping frequently used items organized and within easy reach, helping maintain a clean, efficient, and static-safe workstation.
PRICE
$299.95
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 23-5/8 in |
| Height | 1 in |
| Weight Capacity | 132 lbs |
Product Details
| Type | Lower Shelf |
| Country of Origin | USA |
| Material | Steel |
| Color | Light Gray |
| Manufacturers Part Number | LSCE2000-49 |
| Brand | Treston |