Tombow® Correction Tape Value Pk 1/6" x 394" Assorted 10 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Original correction tape is ideal for changing dates on your calendar, fixing misspelled words and correcting many of life's minor misprints. Breakproof tape is a single-line correction film in a compact dispenser with precise application. Use to instantly correct typed, handwritten or art documents. Mono Correction Tape Original features an easy-to-use side application that allows you to instantly write over corrections. Design allows left-handed or right-handed use.
PRICE
$33.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-5/16 in |
| Width | 2 in |
Product Details
| Supply Type | Basic Supplies |
| Type | Correction Tape |
| Package Quantity | 10/Pack |
| Description | Correction Tape Value Pack |
| Color | White |
| Manufacturers Part Number | 68723 |
| Brand | Tombow |