Liquid Paper® DryLine® Grip Correction Tape, 1/5 in x 335 in, White, 2/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Grip applicator is designed to provide maximum comfort and ease-of-use. Great for correcting single or multiple lines of text before copying for faxing. Super strong tear-proof film resists breaking and applies dry for instant corrections.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$13.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Tape Length | 335 in. |
| Tape Width | 1/5 in |
Product Details
| Supply Type | Basic Supplies |
| Type | Correction Tape |
| Package Quantity | 2/Pack |
| Description | DryLine® Grip Correction Tape |
| Color | White |
| Manufacturers Part Number | PAP87813 |
| GTIN | 00041540878131 |
| Brand | Paper Mate |