Integra™ Side-Apply Correction Tape, Tear Resistant, 1/5 in x 394 in, White
Write a Review
|
Questions & Answers (0)
Product Description
Correction tape features a side-apply design for a more natural application on documents. Write, draw and type immediately after application. Transparent side advance unit allows monitoring of usage. Tear-resistant film resists breaking.
PRICE
$1.33
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Tape Length | 394 in. |
| Tape Width | 1/5 in |
Product Details
| Supply Type | Basic Supplies |
| Type | Correction Tape |
| Package Quantity | 1/Pack |
| Description | Side-Apply Correction Tape |
| Color | White |
| Manufacturers Part Number | ITA60232 |
| Brand | Integra |