Rust Bullet Industrial Formula Rust Inhibitive Coating Gallon Can RB14
Write a Review
|
Questions & Answers (0)
Product Description
Rust Bullet Industrial Formula Rust Inhibitive Coating Gallon Can - RB14
Industrial Strength Rust Inhibitive Coating. A one part, simple to apply, low maintenance, super tough, high performance rust inhibitive coating. Metallic gray in color. Covers approx. 400 sq. ft. per coat - minimum 2 coat application required. Rust Bullet Coatings may be applied by brush, roller, or spray equipment.
Industrial Strength Rust Inhibitive Coating. A one part, simple to apply, low maintenance, super tough, high performance rust inhibitive coating. Metallic gray in color. Covers approx. 400 sq. ft. per coat - minimum 2 coat application required. Rust Bullet Coatings may be applied by brush, roller, or spray equipment.
PRICE
$305.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1GAL |
| Coverage | 400 Sq. Ft. |
Product Details
| Size Type | Can |
| Package Quantity | 1 |
| Description | Industrial Formula Coating |
| Color | Gray |
| Manufacturers Part Number | RB14 |
| Brand | Rust Bullet |