Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




WD-40

Model # :WB640948

MPN #: 300240

WD-40® Specialist® Protective White Lithium Grease - 10 oz. Aerosol Can - 300240/ 300615 - Pkg Qty 6

Product Description
WD-40 Specialist White Lithium Grease provides a long lasting, lubricating coating. Ideal for metal-to-metal applications, preventing rust and corrosion. Sprays on evenly as a liquid and sets dry for a thick, protective coating that won't wash off. Won't freeze, melt or run off. Rust inhibiting barrier. Includes Smart Straw for precise application. Effective in a temperature range from 0°F to 300°F. Ideal for use on auto hinges, gears, sprockets, outdoor hinges, latches, overhead door tracks, pulleys, cables, and guide rails. Excellent for lubricating equipment before placing in storage. 50-state VOC compliant.

Use WD-40 Specialist Protective White Lithium Grease where a thick lubricant film must cling and remain in place on horizontal and vertical surfaces. Excellent for metal-to-metal lubrication.

PRICE
$52.20  Sold in packages of 6 / $8.70 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size10OZ

Product Details

Lubricant TypeWhite Lithium
Size TypeAerosol Can
Package Quantity6
DescriptionProtective White Lithium Grease
Manufacturers Part Number300240
BrandWD-40