LabelMaster®ZEZ41760 Corrosive Placard, UN 1760, Removable Vinyl, 25/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Ensure your full compliance when transporting corrosive liquids with Labelmaster's UN 1760 Corrosive Placards. Pre-printed with the four-digit UN Number, these DOT placards are what you need for shipping Compounds, Cleaning Liquid; Corrosive Liquids, N.O.S. and meeting the requirements of 49 CFR 172.500 for domestic and international shipments of hazardous materials by highway, rail and water. They are printed on E-Z Removable Vinyl that can be removed with little or no residue remaining on the surface, and is perfect for both long-term and short-term shipping needs. White and black, these Hazard Class 8 placards 273 x 273mm and are sold in packs of 25 or cases of 900.
PRICE
$28.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-3/4 in |
| Height | 10-3/4 in |
Product Details
| Type | Corrosive Placards |
| Material | Vinyl |
| Package Quantity | 25 |
| Description | Corrosive Placard UN 1760 |
| Color | Black |
| Manufacturers Part Number | ZEZ41760 |
| Brand | LabelMaster |