Cortech USA - 106484BR - Sentinel Chair - Brown
Write a Review
|
Questions & Answers (0)
Product Description
Cortech USA 106484BR, Sentinel Chair, Brown
The Sentinel Chair is a one piece rotationally molded arm chair. The chair has an EXTREME load capacity and is designed to stand alone or be ganged together. The Chair can be weighed down with sand through the optional ballast door, bolted to the floor, or bolted to multiple chairs. The chair has no wood or metal components, and will pass the Cal 133 Burn Test. The Sentinel Chair is ideal for use as Correctional Facility Furniture, Behavioral Health Furniture, Detention Furniture, Mental Health Furniture, Residential Institution Furniture, Public Safety Facilities Furniture and any other intense use application.
The Sentinel Chair is a one piece rotationally molded arm chair. The chair has an EXTREME load capacity and is designed to stand alone or be ganged together. The Chair can be weighed down with sand through the optional ballast door, bolted to the floor, or bolted to multiple chairs. The chair has no wood or metal components, and will pass the Cal 133 Burn Test. The Sentinel Chair is ideal for use as Correctional Facility Furniture, Behavioral Health Furniture, Detention Furniture, Mental Health Furniture, Residential Institution Furniture, Public Safety Facilities Furniture and any other intense use application.
PRICE
$429.95
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 24 in |
| Height | 33 in |
| Weight Capacity | 1500 lbs |
| Seat Width | 19 in |
| Seat Depth | 19 in |
| Seat Height | 18 in |
Product Details
| Assembly Required | No |
| Type | Correctional Seating |
| Frame Color Family | Brown |
| Color | Brown |
| Seat Color Family | Brown |
| Description | Sentinel Chair |
| Package Quantity | 1 |
| Frame Material | Plastic |
| Arm Type | Fixed |
| Manufacturers Part Number | 106484BR |
| Back Type | Low Back |
| Seat Material | Polyethylene |
| Brand | Cortech USA |
Warranty
| Warranty | 10 yr |