Contec® ZeroGravity Telescoping Aluminum Mop Handle, 36" extends to 64"
Write a Review
|
Questions & Answers (0)
Product Description
The ZeroGravity mopping system by Contec Professional is a unique concept in cleaning. The incredibly lightweight hardware and frame, combined with the Premira® Disposable Microfiber Mop Pad, offer an ergonomically friendly alternative to traditional mops. The nonferrous aluminum handles come in a variety of lengths and are easy to interchange as needed. They are strong and durable yet light enough to reduce the strain on operators that traditional mops can cause. The ZeroGravity® mopping system is the ideal core tool for any cleaning organization, providing outstanding results and exceptional value.
PRICE
$50.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 to 64 in |
| Weight | 2 lbs |
Product Details
| Material | Aluminum |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | PRMH8004 |
| For Use With | PRMH8005 |
| Brand | ZeroGravity |