Cortech® USA Jail Safe Mop Bucket with Mesh Wringer, 35 Qt. Capacity, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Yellow jail-safe 35 quart flame resistant poly resin mop bucket with mesh wringer and 4 non-marking casters. The all plastic construction makes this product ideal for institutional environments where security is a top priority. By not using metal components it will lessen the likelihood of weapon fabrication that can cause injury to staff and residents.
PRICE
$179.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 13 lbs |
Product Details
| Type | Mop Bucket |
| Material | Poly Resin |
| Package Quantity | 1 |
| Description | Jail Safe Mop Bucket |
| Color | Yellow |
| Manufacturers Part Number | 1016 |
| Bucket Capacity | 35 qt |
| Wringer Capacity | Plastic oz |
| Brand | Cortech USA |