Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Cortech USA

Model # :WBM1457610

MPN #: P1925B

Cortech USA - P1925B - Sealed Seam Pillow - Blue

Product Description
Cortech USA P1925B, Sealed Seam Pillow, Blue

100% sealed seams, Patented vent system, easily cleaned and sanitized, 19"x25"

Features:

  • 100% sealed seam mattress
  • Ballistic material integrated for greater rip-stop
  • Integrated pillow(s)
  • High performance cover will not crack
  • Meets all Federal flammability requirements
  • Locks out bed bugs and bodily fluids
  • Custom sizes available
  • Clean with bleach solution or hospital-grade disinfectants.
  • Application & Uses: camps, shelters, halfway homes, jails, juvenile facilities. Any location that has multiple people using the same item


PRICE
$76.95

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19 in
Width25 in
Depth19 in

Product Details

TypePillow
Package Quantity1
DescriptionPillow
ColorBlue
Manufacturers Part NumberP1925B
BrandCortech USA