Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cortech USA

Model # :WBM1372404

MPN #: SEG453075P

Cortech USA - SEG453075P - Seg-Max Correctional Tech Mattress - 4.5" x 30" x 75" with Pillows

Product Description
Cortech USA SEG453075P, Seg-Max Correc. l Mattress, 4.5 x 30 x 75, W/Integrated Pillows

The toughest sealed seam mattress on the market, Recommended for your most destructive guests, Cover is heavyweight polyurethane coated ballistic rip-stop material, Integrated pillow(s), High performance cover will not crack, Meets all Federal flammability requirements, Locks out bed bugs and bodily fluids, Custom sizes available, Clean with bleach solution or hospital-grade disinfectants

Features:

  • The toughest sealed seam mattress on the market
  • Recommended for your most destructive guests
  • Cover is heavyweight polyurethane coated ballistic rip-stop material
  • Integrated pillow(s)
  • High performance cover will not crack
  • Meets all Federal flammability requirements
  • Locks out bed bugs and bodily fluids
  • Custom sizes available
  • Clean with bleach solution or hospital-grade disinfectants.
  • Application & Uses: camps, shelters, halfway homes, jails, juvenile facilities. Any location that has multiple people using the same item


PRICE
$709.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length75 in
Width30 in
Height4-1/2 in

Product Details

TypeCorrectional Mattress
MaterialPolyethylene
DescriptionSeg-Max Correctional Tech Mattress
ColorBlack
Manufacturers Part NumberSEG453075P
BrandCortech USA