Lift Safety Cotton Utility Brown Knit 7 oz Gloves.
Features
- Cotton canvas upper construction
- 100% Jersey Cotton Construction
- Soft Knit Cuff
- Ideal for landscaping and Light construction
- Comes in packs of 12
Weights & Dimensions
| Size | XL |
Product Details
| Type | Knit Gloves |
| Dot Style | None |
| Material | Cotton |
| Package Quantity | 12 Pairs |
| Color | Brown |
| Series | Guardmor Supply |
| Application | General Purpose |
| Manufacturers Part Number | G15PK7-B1L |
| Cuff Style | Elastic Knit Wrist |
| Brand | Lift Safety |