For a superior clean* that's fresh, gentle, and effective, choose Cottonelle® FreshCare Flushable Wipes with the CleaningRipples™ Texture. Cottonelle® bathroom wipes are 100% flushable, remove odor-causing bacteria and offer a large, dual layer wipe to clean better than when using dry toilet paper alone. These sanitary wipes are sewer-safe and septic-safe. *using dry + moist vs. dry toilet paper alone.
Cottonelle® Fresh Care Flushable Cleansing Cloths, 1-Ply, 3.75x5.5, White, 42/Pack, 12 Packs/Carton
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$67.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Sheet Width | 3-3/4 in |
| Size | 42 Wipes |
| Sheet Length | 5-1/2 in |
Product Details
| Style | 1 Ply |
| Number of Sheets | 42 |
| Scent | Fresh |
| Material | Paper |
| Package Quantity | 8 |
| Description | Fresh Care Flushable Cleansing Cloths |
| Color | White |
| Manufacturers Part Number | 44932CT |
| Brand | Cottonelle |