Rubbermaid® 6342 Counter Brush - 12-1/2"
|
Questions & Answers (0)
Product Description
Counter Brush - 12-1/2"
Stands up to every day use. Counter Brush. 8" flagged polypropylene bristles. 12-1/2" overall.
Stands up to every day use. Counter Brush. 8" flagged polypropylene bristles. 12-1/2" overall.
PRICE
$15.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-1/2 in |
Product Details
| Handle Material | Plastic |
| Material | Polypropylene |
| Package Quantity | 1 |
| Description | Counter Brush |
| Color | Yellow |
| Manufacturers Part Number | FG634200SILV |
| Brand | Rubbermaid |
| Bristle Material | Plastic |