Karcher Round Brush Set, 3 Brushes - For Karcher SGV 6/5 - 2.863-011.0 - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
Round brush set, 3 Brushes - For Karcher SGV 6/5 1.092-003.0
PRICE
$80.85 Sold in packages of 3 / $26.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Depth | 1 in |
| Height | 1 in |
| Weight | 0.5 lbs |
Product Details
| Color | Black |
| For Use With | B2320140 |
| Style | Round |
| Material | Plastic |
| Description | Round Brush Set with 3 Brushe |
| Package Quantity | 3 |
| Manufacturers Part Number | 2.863-011.0 |
| Brand | Karcher |
| Bristle Material | Steel, Brass and Pekalon |
Warranty
| Warranty | 3 yr |