Use as a refill for the Blue Shop Towel Big Grip® Bucket (item # 55208) or as a stand alone center-pull blue shop towel dispenser. DRC Blue Shop Towels are ideal for general shop or industrial applications. Blue shop towels help hide grease and grime better than white shop towels allowing for more use before being discarded. TOOLBOX® Blue DRC Shop Towels provide opportunities to earn credits in several LEED-EB (Existing Buildings) Operation & Maintenance categories. TOOLBOX® Blue DRC Shop Towels are made with 40% Post-Consumer recycled fibers (based only on the product's fiber content, which represents a minimum of 85% of the total product weight) and 10% Post-Industrial recycled fibers...meeting the EPA Comprehensive Procurement Guidelines. Center-pull towels are wrapped in a water resistant plastic container with a cardboard dispensing disk that allows for single sheet dispensing and also provides support for the container so that it will not collapse even when down to the last few sheets. Made in the USA.
Toolbox® Z400 Blue Shop Towel Refill, 200 Sheets/Refill, 6 Refills/Case 55207
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$119.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 10" x 12" |
Product Details
| Number of Sheets | 1200 |
| Size Type | 200 Sheets/Refill |
| Material | DRC |
| Package Quantity | 6 Refills/Case |
| Description | TOOLBOX Z400 Blue Shop Towel Big Grip Refill |
| Color | Blue |
| Application | Light Duty |
| Manufacturers Part Number | 55207 |
| Brand | Sellars |