Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tork

Model # :WBB2332308

MPN #: 192192

Tork® Foodservice Cloth, 13 x 24, Blue, 150/Box - 192192

Product Description
Tork Odor Resistant Foodservice Cloth Blue: Hygiene and cleanliness are key concerns for the foodservice industry. Our cleaning cloths are designed to be used with quat-based chemical sanitizers so there's no need to change your cleaning products. Antimicrobial technology inhibits the growth of odor-causing bacteria, helping keep the cloth fresh and sanitary for longer. These low-linting, quick-drying foodservice cloths are available in different colors to distinguish between zones and avoid cross-contamination. Benefits at a Glance:

Features:
  • Compatible with quat-based sanitizers
  • Antimicrobial technology inhibits the growth of bacteria
  • For use with sanitizers, disinfectants and detergents
  • Quick-dry, low-linting material
PRICE
$86.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-1/8 in
Width12-13/16 in
Height8-9/16
Weight5 lbs
Roll Length300
Size13" x 24"

Product Details

TypeFoodservice Towels
ColorBlue
ApplicationGeneral Purpose, Food Service Activities
Style1 Ply
Number of Sheets150
Size Type150 Towels/Box
MaterialCloth
DescriptionFood Service Cloth
Package Quantity1 Box/Case
Manufacturers Part Number192192
Number of Plys1
AbsorbencyHeavy
BrandTork