New Age Industrial Counter Height Can Racks, 54 (#10 Can), 72 (#5 Can), Aluminum Top
Write a Review
|
Questions & Answers (0)
Product Description
The New Age Industrial 1236 Heavy Duty Counter Height Welded Aluminum Mobile Can Rack with Aluminum Top provides efficient and organized can storage. Designed to hold 54 #10 cans or 72 #5 cans, this 35" tall rack features heavy-gauge aluminum construction with extensive welding for enhanced durability. Its design allows for easy one-handed loading and unloading, ensuring automatic stock rotation when loaded from the rear. Equipped with four 5" plate-type casters (two swivel with brake, two rigid), it offers easy maneuverability. The aluminum top provides a durable work surface. NSF certified, this rack is backed by a five-year guarantee against defects and a lifetime rust guarantee.
PRICE
$899.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25 in |
| Depth | 35 in |
| Height | 35 in |
Product Details
| Assembly Required | Yes |
| Caster Type | 2 Swivel, 2 Rigid |
| Casters | 4 |
| #5 Can Capacity | 72 |
| #10 Can Capacity | 54 |
| Material | Aluminum |
| Description | Counter Height Can Racks |
| Manufacturers Part Number | 1236 |
| Brand | New Age Industrial |
Compliance & Certifications
| Certifications | NSF |