- Patented face eliminates napkin waste by dispensing napkins one–at–a–time.
- Clear face allows you to display napkin logos.
- Available in two different models for either Fullfold or Sidefold napkins.
Countertop Napkin Dispensers, 5-1/2 h x 7-5/8 w x 11 d, Chrome Face, Blk Body
Write a Review
|
Questions & Answers (0)
Product Description
Countertop Napkin Dispensers are available in a variety of attractive, two–tone finishes to complement any design decor. Countertop Napkin Dispensers can be used in a wide variety of environments and moved to meet changing demands.
PRICE
$159.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-5/8 in |
| Depth | 11 in |
| Height | 5-1/2 in |
Product Details
| Style | Full Fold |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | H3001XC |
| Napkin Capacity | 300 |
| Brand | San Jamar |