Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vollrath

Model # :WBB1225874

MPN #: MN-1

Vollrath® Moduserv Napkin Dispenser, MN-1, Small, 6-3/4" X 7-1/2" X 5-1/8"

Product Description
Vollrath, Moduserv Napkin Dispenser, MN-1, Small, 6-3/4" X 7-1/2" X 5-1/8"

Features:
  • Space-saving, flexible in-counter dispensers hold lids, pre-packaged condiments, straws, and stir sticks
  • Molded construction is impact-resistant thermoplastic
  • Clear faceplate secures components in place and removes for cleaning
  • Components insert without tools for easy re-arrangement
  • Finish is mar and fingerprint resistant
PRICE
$175.95

Min. purchase quantity is 2
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7-1/8 in
Depth6-1/4 in
Height6 in
Dimensions6 3/4 x 7 1/2 x 5 1/8 in

Product Details

Package Quantity1
DescriptionModuserv Napkin Dispenser
Manufacturers Part NumberMN-1
SymbolsMade in USA
BrandVollrath