True® Countertop Refrigerated Merchandiser, Ss - 36-1/8"W X 22-3/8"D
Write a Review
|
Questions & Answers (0)
Product Description
Countertop Refrigerated Merchandiser, (2-1/2) shelves, s/s exterior, white aluminum interior w/300 stainless steel floor, (2) Low-E thermal glass sliding doors, sign decal, leg levelers, 1/5 HP, 115v/60/1-ph, NEMA 5-15P, 4.1 amps, MADE IN USA.
Note: Casters are not factory installed
Note: Casters are not factory installed
PRICE
$4,785.00
1
1
Free Shipping Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36-1/4 in |
| Depth | 22-1/2 in |
| Height | 41-11/16 in |
Product Details
| Body Color Family | Black |
| Adjustable Shelf | Yes |
| Defrost | Automatic |
| Defrost Type | Automatic |
| Number of Shelves | 3 |
| Material | Vinyl, Stainless Steel, Aluminum, Glass |
| Phase | 1 |
| Manufacturers Part Number | GDM-9-S |
| Brand | True |
| Type | Reach In |
| Shelf Type | Glass |
| Horsepower | 1/5 HP |
| Amperage | 4.1 A |
| Hertz | 60 Hz |
| Handle Type | Pro Handle |
| Capacity | 5.5 ft³ |
| Voltage | 115 V |
| Number of Doors | 2 |
| Thermostat Type | Dial |
| Thermostat | Dial |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| NEMA | 5-15P |