True® Refrigerated Merchandiser - 47.13"W X 21"D X 54.13"H
Write a Review
|
Questions & Answers (0)
Product Description
True® GDM-41SL-54-HC-LD Refrigerated Merchandiser - 47.13"W X 21"D X 54.13"H
The True GDM-41SL-54-HC-LD lower height with sliding doors merchandiser is perfect for convenience stores with limited space. Offer salads, drinks or grab and go snacks in this space saving merchandiser. This unit also features- LED interior lighting, Hydrocarbon refrigerant, (2) Low-E double paned glass doors, self-closing sliding doors with positive seal, (6) adjustable shelves and wear resistant vinyl exterior.
Note: Casters are not factory installed
The True GDM-41SL-54-HC-LD lower height with sliding doors merchandiser is perfect for convenience stores with limited space. Offer salads, drinks or grab and go snacks in this space saving merchandiser. This unit also features- LED interior lighting, Hydrocarbon refrigerant, (2) Low-E double paned glass doors, self-closing sliding doors with positive seal, (6) adjustable shelves and wear resistant vinyl exterior.
Note: Casters are not factory installed
PRICE
$6,789.00
1
1
Free Shipping Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 47-1/8 in |
| Depth | 21 in |
| Height | 54-1/8 in |
| Weight | 295 lbs |
Product Details
| Door Swing | 2 |
| Adjustable Shelf | Yes |
| Defrost Type | Automatic |
| Number of Shelves | 6 |
| Material | Stainless Steel/Aluminum/Heavy-Duty Vinyl |
| Phase | 1 |
| Manufacturers Part Number | GDM-41SL-54-HC-LD |
| Brand | True |
| Type | Refrigerated Merchandiser |
| Horsepower | 1/4 HP |
| Color | Black |
| Amperage | 3.8 A |
| Hertz | 60 Hz |
| Handle Type | 12" Long Handle Per Door |
| Cabinet Material | Black Heavy-Duty Vinyl w/ Glass Door On Steel Frame Rail |
| Capacity | 14.1 ft³ |
| Voltage | 115 V |
| Door Material | Glass w/ Mitered Plastic Channel Frame |
| Number of Doors | 2 |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | NSF,UL |