Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CanDo

Model # :WBB2178997

MPN #: 30-2091

Cover For CanDo® 36"L x 4" Dia. Round Foam Roller

Product Description
Convenient covers slip over a foam roller. The covers are washable and protect foam rollers against dirt and damage. Covers can be added and removed from foam roller quickly and easily. The roller covers are made of T-shirt material that stretches around the roller for a perfect fit. Accessory - Cotton Cover for 4" x 36" Round Roller.

PRICE
$9.50

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width4 in
Height1/4 in
Weight0.3 lbs

Product Details

TypeFoam Rollers
MaterialCotton
Package Quantity1
DescriptionFoam Roller Cover
ColorBlue
Manufacturers Part Number30-2091
BrandCanDo

Warranty

Warranty1 yr